Motion
07167299
1/2-13 2-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #11731476
MFR #07167299
Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13 2-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #11731476
MFR #07167299

Mfr description
07167299 07167299 1/2-13X2 1/2"SS 18/8 S
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.03/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Stainless Steel
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)