Motion
07167380
5/8-11 2-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #11731485
MFR #07167380
Price$4.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 2-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #11731485
MFR #07167380

Mfr description
07167380 07167380 5/8-11X2-1/2"SS 18/8 1
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.85/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Thread Size
    5/8-11

Details

  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Stainless Steel
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)