Motion
07167604
1/4-20 3/4" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #11731501
MFR #07167604
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 3/4" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #11731501
MFR #07167604

Mfr description
07167604 07167604 1/4-20X3/4"ST. 316 STA
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Overall Length
    3/4 in
  • Thread Size
    1/4-20

Details

  • Finish Coating
    Plain
  • Grade
    3.6
  • Material
    Stainless Steel
  • Style
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)