1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
07167703
3/8-16 1" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #
11731510
MFR #
07167703
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 07167703
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
07167703
3/8-16 1" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
Mi Item #
11731510
MFR #
07167703
Mfr description
07167703 07167703 3/8-16X1" ST.STL 316 S
Stainless steel is made of iron and chromium and is resistant to rust and corrosion
It offers high tensile strength and can be used in several environments.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
1 in
Thread Size
3/8-16
Details
Finish Coating
Plain
Grade
3.6
Material
Stainless Steel
Style
Fully Threaded
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items