Motion
07167752
3/8-16 2-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731515
MFR #07167752
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 2-1/2" OAL Fully Threaded Stud - Stainless Steel, Plain Finish
MI ITEM #11731515
MFR #07167752

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07167752 07167752 3/8-16X2 1/2" 316 STAI
  • Stainless steel is made of iron and chromium and is resistant to rust and corrosion
  • It offers high tensile strength and can be used in several environments.

Specifications

  • Grade
    3.6
  • Material
    Stainless Steel
  • Overall Length
    2-1/2 in
  • Style
    Fully Threaded
  • Thread Size
    3/8-16
  • Finish Coating
    Plain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text