Overview
Mfr description
07167778 07167778 1/2-13 X 2"ST.STL 316
- Stainless steel is made of iron and chromium and is resistant to rust and corrosion
- It offers high tensile strength and can be used in several environments.
Specifications
- Grade3.6
- MaterialStainless Steel
- Overall Length2 in
- StyleFully Threaded
- Thread Size1/2-13
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data