Motion
07181696
TNMP431 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
Mi Item #11731553
MFR #07181696
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMP431 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
Mi Item #11731553
MFR #07181696

Mfr description
07181696 07181696 TNMP431 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.03/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    0.2031 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    431
  • Length
    0.8661 in
  • Maximum Depth of Cut
    1.25 mm
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Screw or Clamp
  • Insert Style
    TNMP
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Rake
    Negative
  • Series
    KENLOC®
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)