Motion
07181738
TNMG221 Grade TCN55 Carbide Turning Insert - 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11731555
MFR #07181738
Price$8.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG221 Grade TCN55 Carbide Turning Insert - 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
Mi Item #11731555
MFR #07181738

Mfr description
07181738 07181738 TNMG221 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.55/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    0.0890 in
  • Included Angle
    60 °
  • Inscribed Circle
    1/4 in
  • Insert Size
    221
  • Thickness
    1/8 in

Details

  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    TNMG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)