Motion
07181761
TNMG322 R Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11731556
MFR #07181761
List Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG322 R Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11731556
MFR #07181761

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.23/each for your price

Overview

Mfr description
07181761 07181761 TNMG322R ICP22 INTERST
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TNMG
  • Material
    Carbide
  • Finish Coating
    Al2O3
  • Manufacturer Grade
    ICP22
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Chipbreaker
    R
  • Included Angle
    60 °
  • Relief Angle
    0
  • Material Grade
    C2
  • Hole Diameter
    0.1500 in
  • Series
    KENLOC®
  • Insert Holding Method
    Screw or Clamp
  • Insert Size
    322
  • Maximum Depth of Cut
    1.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text