Motion
07181928
TNMG542 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 5/8" Inscr Circle, 1/4" Thick, 1/32" Corner Radius
Mi Item #11731565
MFR #07181928
Price$22.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG542 Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 5/8" Inscr Circle, 1/4" Thick, 1/32" Corner Radius
Mi Item #11731565
MFR #07181928

Mfr description
07181928 07181928 TNMG542 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.50/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.2500 in
  • Included Angle
    60 °
  • Inscribed Circle
    5/8 in
  • Insert Size
    542
  • Maximum Depth of Cut
    1.25 mm
  • Relief Angle
    0
  • Thickness
    1/4 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Screw or Clamp
  • Insert Style
    TNMG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Series
    KENLOC®
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)