Motion
07182058
SNMG322 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11731567
MFR #07182058
List Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNMG322 Grade TCN55 Carbide Turning Insert - TiN Finish, 90° Square, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11731567
MFR #07182058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.65/each for your price

Overview

Mfr description
07182058 07182058 SNMG322 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    SNMG
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Square
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Included Angle
    90 °
  • Relief Angle
    0
  • Material Grade
    C5
  • Hole Diameter
    0.1500 in
  • Series
    KENLOC®
  • Insert Holding Method
    Screw or Clamp
  • Insert Size
    322
  • ISO Grade
    SNMG322
  • Maximum Depth of Cut
    1.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text