Motion
07182074
SNMG432 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11731568
MFR #07182074
List Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNMG432 Grade ICP22 Carbide Turning Insert - Al2O3 Finish, 90° Square, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11731568
MFR #07182074

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.50/each for your price

Overview

Mfr description
07182074 07182074 SNMG432 ICP22 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    SNMG
  • Material
    Carbide
  • Finish Coating
    Al2O3
  • Manufacturer Grade
    ICP22
  • Shape
    Square
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Included Angle
    90 °
  • Relief Angle
    0
  • Material Grade
    C2
  • Hole Diameter
    0.2030 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    432
  • ISO Grade
    SNMG432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text