Motion
07182173
CNMG432 Grade TCN55 Carbide Turning Insert - TiN Finish, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11731571
MFR #07182173
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNMG432 Grade TCN55 Carbide Turning Insert - TiN Finish, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11731571
MFR #07182173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07182173 07182173 CNMG432 TCN55 INTERSTA
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    CNMG
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Diamond
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Included Angle
    80 °
  • Relief Angle
    0
  • Rake
    Negative
  • Material Grade
    C5
  • Hole Diameter
    0.2030 in
  • Series
    KENLOC®
  • Insert Holding Method
    Clamp
  • Insert Size
    432
  • Maximum Depth of Cut
    1.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text