Motion
07182330
DNMG433 Grade TCN55 Carbide Turning Insert - 55° Diamond, 1/2" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
MI ITEM #11731574
MFR #07182330
List Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DNMG433 Grade TCN55 Carbide Turning Insert - 55° Diamond, 1/2" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
MI ITEM #11731574
MFR #07182330

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.18/each for your price

Overview

Mfr description
07182330 07182330 DNMG433 TCN55 CARBIDE
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    DNMG
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Shape
    Diamond
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    3/64 in
  • Included Angle
    55 °
  • Relief Angle
    0
  • Material Grade
    C5
  • Hole Diameter
    0.2030 in
  • Series
    KENLOC®
  • Insert Holding Method
    Screw or Clamp
  • Insert Size
    433
  • Maximum Depth of Cut
    1.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text