Motion
07182504
RNMG32 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 3/8" Inscr Circle, 1/8" Thick
MI ITEM #11731579
MFR #07182504
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RNMG32 Grade TCN55 Carbide Turning Insert - TiN Finish, Round, 3/8" Inscr Circle, 1/8" Thick
MI ITEM #11731579
MFR #07182504

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.60/each

Specifications

Dimensions

  • Hole Diameter
    0.1500 in
  • Inscribed Circle
    3/8 in
  • Insert Size
    32
  • Maximum Depth of Cut
    1.25 mm
  • Relief Angle
    0
  • Thickness
    1/8 in

Details

  • Finish Coating
    TiN
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    RNMG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Round

Overview

Mfr description
07182504 07182504 RNMG32 TCN55 INTERSTAT
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought