Motion
07182553
WPMT1.51.21 Grade TCN55 Carbide Turning Insert - 80° Trigon, 3/16" Inscr Circle, 5/64" Thick, 1/64" Corner Radius
MI ITEM #11731581
MFR #07182553
List Price$7.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WPMT1.51.21 Grade TCN55 Carbide Turning Insert - 80° Trigon, 3/16" Inscr Circle, 5/64" Thick, 1/64" Corner Radius
MI ITEM #11731581
MFR #07182553

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.95/each for your price

Overview

Mfr description
07182553 07182553 WPMT15121 TCN55 INTERS
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    WPMT
  • Material
    Carbide
  • Manufacturer Grade
    TCN55
  • Shape
    Trigon
  • Inscribed Circle
    3/16 in
  • Thickness
    5/64 in
  • Corner Radius
    1/64 in
  • Included Angle
    80 °
  • Relief Angle
    11
  • Material Grade
    C5
  • Hole Diameter
    0.0850 in
  • Insert Holding Method
    Screw
  • Insert Size
    1.51.21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought