Motion
07182835
TNMG432 P Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11731585
MFR #07182835
List Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMG432 P Grade TCN55 Carbide Turning Insert - TiN Finish, 60° Triangle, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11731585
MFR #07182835

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.00/each for your price

Overview

Mfr description
07182835 07182835 TNMG432P TCN55 INTERST
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TNMG
  • Material
    Carbide
  • Finish Coating
    TiN
  • Manufacturer Grade
    TCN55
  • Shape
    Triangle
  • Inscribed Circle
    1/2 in
  • Length
    0.8661 in
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Chipbreaker
    P
  • Included Angle
    60 °
  • Relief Angle
    0
  • Rake
    Negative
  • Material Grade
    C5
  • Hole Diameter
    0.2031 in
  • Series
    KENLOC®
  • Insert Holding Method
    Screw or Clamp
  • Insert Size
    432
  • Maximum Depth of Cut
    1.25 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text