Motion
07182926
WNMG432 P Grade TCN55 Carbide Turning Insert - TiN Finish, 80° Trigon, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11731588
MFR #07182926
Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WNMG432 P Grade TCN55 Carbide Turning Insert - TiN Finish, 80° Trigon, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
Mi Item #11731588
MFR #07182926

Mfr description
07182926 07182926 WNMG432P TCN55 INTERST
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.60/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.2031 in
  • Included Angle
    80 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    432
  • Length
    0.3421 in
  • Maximum Depth of Cut
    1.25 mm
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Chipbreaker
    P
  • Finish Coating
    TiN
  • Insert Holding Method
    Screw or Clamp
  • Insert Style
    WNMG
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
  • Rake
    Negative
  • Series
    KENLOC®
  • Shape
    Trigon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)