Motion
07183429
VNMG432 Grade TCN55 Carbide Turning Insert - 35° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11731591
MFR #07183429
List Price$15.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VNMG432 Grade TCN55 Carbide Turning Insert - 35° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11731591
MFR #07183429

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.65/each for your price

Overview

Mfr description
07183429 07183429 VNMG432E TCN55 CARBIDE
  • Solid carbide is extremely heat resistant and used for high speed applications
  • It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics, and other tough-to-machine materials.

Specifications

  • Insert Style
    VNMG,VNMG,VNMG
  • Material
    Carbide,Carbide,Carbide,Carbide
  • Manufacturer Grade
    TCN55,TCN55,TCN55
  • Shape
    Diamond,Diamond
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Included Angle
    35 °
  • Relief Angle
    0
  • Material Grade
    C5,C5,C5
  • Hole Diameter
    0.2030 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    432,432,432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text