Motion
07183544
32TNMC Grade TCN55, 1/16" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Right Hand
Mi Item #11731592
MFR #07183544
Price$22.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32TNMC Grade TCN55, 1/16" Cutting Width Carbide Grooving Insert;0.151" Max Depth of Cut, Right Hand
Mi Item #11731592
MFR #07183544

Mfr description
07183544 07183544 TNMC32NGR TCN55 INTERS
  • Solid carbide is extremely heat resistant and used for high speed applications. It is commonly used on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.25/each

Specifications

Dimensions

  • Cutting Width
    0.0625 in, 1/16 in
  • Insert Size
    32
  • Maximum Depth of Cut
    0.1510 in

Details

  • Insert Hand
    Right Hand
  • Insert Style
    TNMC
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)