Motion
07183643
TPMC32 60° V Grade TCN55 On Edge Threading Insert PVD TiN Finish, 3/8" Inscribed Circle
Mi Item #11731597
MFR #07183643
Price$27.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPMC32 60° V Grade TCN55 On Edge Threading Insert PVD TiN Finish, 3/8" Inscribed Circle
Mi Item #11731597
MFR #07183643

Mfr description
07183643 07183643 TPMC32NV TCN55 INTERST
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.23/each

Specifications

Dimensions

  • Inscribed Circle
    3/8 in
  • Insert Size
    32
  • Thickness
    0.1250 in

Details

  • Coating
    PVD TiN
  • Insert Style
    TPMC
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C3
  • Thread Standard
    60° V
  • Thread Type
    Internal/External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)