Motion
07183650
TNMC54 60° V Grade TCN55 On Edge Threading Insert PVD TiN Finish, 5/8" Inscribed Circle
Mi Item #11731598
MFR #07183650
Price$49.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNMC54 60° V Grade TCN55 On Edge Threading Insert PVD TiN Finish, 5/8" Inscribed Circle
Mi Item #11731598
MFR #07183650

Mfr description
07183650 07183650 TNMC54NV TCN55 INTERST
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.88/each

Specifications

Dimensions

  • Inscribed Circle
    5/8 in
  • Insert Size
    54
  • Thickness
    0.2500 in

Details

  • Coating
    PVD TiN
  • Insert Style
    TNMC
  • Manufacturer Grade
    TCN55
  • Material
    Carbide
  • Material Grade
    C3
  • Thread Standard
    60° V
  • Thread Type
    Internal/External
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)