Motion
07184641
SEC424 Grade I55 Carbide Milling Insert 1/8" Thick, 1/2" Inscribed Circle, 1/16" Corner Radius
MI ITEM #11731599
MFR #07184641
Price$15.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEC424 Grade I55 Carbide Milling Insert 1/8" Thick, 1/2" Inscribed Circle, 1/16" Corner Radius
MI ITEM #11731599
MFR #07184641

Mfr description
07184641 07184641 SEC424 C5/P30 INTERSTA
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.25/each

Specifications

Dimensions

  • Corner Radius
    1/16 in
  • Insert Size
    424
  • Thickness  
    1/8 in

Details

  • Inscribed Inch
    1/2 in
  • Insert Style
    SEC
  • ISO Number
    SECN120316
  • Manufacturer Grade
    I55
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)