Motion
07375942
3/8" Hex Head Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
MI ITEM #11731647
MFR #07375942
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hex Head Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
MI ITEM #11731647
MFR #07375942

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07375942 07375942 3/8 X 1 HEX UNSLT ZP S
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment
  • They are driven by wrenches or sockets and are ideal for limited-clearance applications
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Screw Size
    3/8
  • Length Measurement Type
    Length Under Head
  • Length
    1 in
  • Drive Type
    Hex
  • Head Type
    Hex
  • Point Type
    Type A
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text