Motion
07375959
3/8" Hex Head Sheet Metal Screw Steel, 1-1/2" Length Under Head, Grade 2
Mi Item #11731648
MFR #07375959
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Hex Head Sheet Metal Screw Steel, 1-1/2" Length Under Head, Grade 2
Mi Item #11731648
MFR #07375959

Mfr description
07375959 07375959 3/8X1-1/2 HEX UNSLT ZP
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment
  • They are driven by wrenches or sockets and are ideal for limited-clearance applications
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Screw Size
    3/8

Details

  • Drive Type
    Hex
  • Finish Coating
    Zinc-Plated
  • Head Type
    Hex
  • Material
    Steel
  • Material Grade
    Grade 2
  • Point Type
    Type A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)