1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
07375975
5/16" Hex Head Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
MI ITEM #
11731650
MFR #
07375975
Price
$0.53
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 07375975
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
07375975
5/16" Hex Head Sheet Metal Screw Steel, 1" Length Under Head, Grade 2
MI ITEM #
11731650
MFR #
07375975
Mfr description
07375975 07375975 5/16X1 HEX UNSLT ZP SH
Hex drive types have six uniform sides that allow fast rotation and easy adjustment
They are driven by wrenches or sockets and are ideal for limited-clearance applications
Hex head types have flat bearing surfaces, sharp corners and six uniform sides
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.53
/each
Add to Cart
Specifications
Dimensions
Length
1 in
Length Measurement Type
Length Under Head
Screw Size
5/16
Details
Drive Type
Hex
Finish Coating
Zinc-Plated
Head Type
Hex
Material
Steel
Material Grade
Grade 2
Point Type
Type A
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items