Motion
07376007
5/16" Hex Head Sheet Metal Screw Steel, 2" Length Under Head, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
MI ITEM #11731653
MFR #07376007
List Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Hex Head Sheet Metal Screw Steel, 2" Length Under Head, AISI 1016, ASME B18.6.3, ASME B18.6.4 & SAE J933, Grade 1016-1024
MI ITEM #11731653
MFR #07376007

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.35/each for your price

Overview

Mfr description
07376007 07376007 5/16X2 HEX UNSLT ZP SH
  • Hex drive types have six uniform sides that allow fast rotation and easy adjustment
  • They are driven by wrenches or sockets and are ideal for limited-clearance applications
  • Hex head types have flat bearing surfaces, sharp corners and six uniform sides
  • They are used with flat washers and are tightened with wrenches in limited-clearance applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type A screws have sharp points and coarse threads
  • They are used to cut threads in drilled or punched holes in thin sheet metal.

Specifications

  • Screw Size
    5/16
  • Length Measurement Type
    Length Under Head
  • Length
    2 in
  • Drive Type
    Hex
  • Head Type
    Hex
  • Point Type
    Type A
  • Material Grade
    1016-1024
  • Material
    Steel
  • Finish Coating
    Zinc-Plated
  • Fastener Standard
    AISI 1016; ASME B18.6.3; ASME B18.6.4; SAE J933

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought