Motion
07520067
32 Watt Fluorescent Tubular 4 Pin Lamp - 6,400°K Color Temp, 2,240 Lumens, T5, 10,000 hr Avg Life
MI ITEM #11731659
MFR #07520067
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32 Watt Fluorescent Tubular 4 Pin Lamp - 6,400°K Color Temp, 2,240 Lumens, T5, 10,000 hr Avg Life
MI ITEM #11731659
MFR #07520067

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07520067 07520067 MODEL T5 32W FLUORESCE
  • Fluorescent lamps operate at cooler temps and more efficiently than incandescent lamps
  • An electrical arc passes between two electrodes at each end of the phosphor coated glass tube
  • When the arc mixes with the gases inside, it emits fluorescent light.

Specifications

  • Base Type
    4-Pin
  • Color Temperature
    6400 K
  • Dimming
    NonDimmable
  • Lamps Style
    Tubular
  • Lamp Type
    T5
  • Longevity
    10,000 hrs
  • Lumen Output
    2,240
  • Overall Length
    9-1/2 in
  • Shatter Resistance
    NonShatter Resistant
  • Wattage
    32.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought