Motion
07621386
#10 Flat Head Phillips Sheet Metal Screw Steel, 2-1/2" OAL, Grade 2
MI ITEM #11731660
MFR #07621386
List Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Flat Head Phillips Sheet Metal Screw Steel, 2-1/2" OAL, Grade 2
MI ITEM #11731660
MFR #07621386

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.35/each for your price

Overview

Mfr description
07621386 07621386 10X2-1/2 PHIL ZP FLAT
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • Type AB screws have the sharp, locating point of type A screws and the thread size of type B screws
  • They are used to cut threads in thin sheet metal.

Specifications

  • Screw Size
    #10
  • Length Measurement Type
    Overall Length
  • Length
    2-1/2 in
  • Drive Type
    Phillips
  • Head Type
    Flat
  • Point Type
    Type AB
  • Material Grade
    Grade 2
  • Material
    Steel
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought