Motion
07716319
5/16" Diam, Corner Rounding End Mill, 2-1/2" OAL, 5/16" Shank Diam
MI ITEM #11731663
MFR #07716319
List Price$283.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, Corner Rounding End Mill, 2-1/2" OAL, 5/16" Shank Diam
MI ITEM #11731663
MFR #07716319

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$283.43/each for your price

Overview

Mfr description
07716319 07716319 .125R X 5/16SH DE 2FL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Mill Diameter
    5/16 in
  • Number Of Flutes
    2
  • Overall Length
    2-1/2 in
  • Radius
    1/8 in
  • Series List
    Corner Rounding End Mills - 2 & 4 Flute - Flared
  • Shank Diameter
    5/16 in
  • Single Or Double End
    Double
  • Tip Diameter
    0.0580 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text