Motion
07812183
3/8" Screw, SAE 1035-1050 Steel Structural Flat Washer 13/32" ID x 13/16" OD, Plain Finish
MI ITEM #11731671
MFR #07812183
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, SAE 1035-1050 Steel Structural Flat Washer 13/32" ID x 13/16" OD, Plain Finish
MI ITEM #11731671
MFR #07812183

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
07812183 07812183 F436 3/8 STRUCTURAL WA
  • Structural washers are thick, strong washers used in heavy-duty building construction. For outside building applications, structural washers are typically coated or galvanized for corrosion resistance.

Specifications

  • Material
    Steel
  • Finish Coating
    Plain
  • Type
    Structural
  • Screw Size
    3/8
  • Outside Diameter
    13/16 in
  • Material Grade
    SAE 1035-1050
  • Inside Diameter
    13/32 in
  • Maximum Thickness
    0.0800 in
  • Fastener Standard
    ASTM F436

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text