Motion
07813892
3/8" PVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11731676
MFR #07813892
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" PVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11731676
MFR #07813892

Mfr description
07813892 07813892 3/8 FIPT PVC SCH 80 CA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Fitting Size
    3/8

Details

  • End Connections
    FIPT
  • Schedule
    80
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)