Motion
07845019
1-1/4 - 12 UNF Grade 2 Steel Slotted Locknut - 1-7/8" Width Across Flats, 1-1/16" High, Uncoated
Mi Item #11731678
MFR #07845019
Price$21.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 12 UNF Grade 2 Steel Slotted Locknut - 1-7/8" Width Across Flats, 1-1/16" High, Uncoated
Mi Item #11731678
MFR #07845019

Mfr description
07845019 07845019 1-1/4-12 PLN STL SLOTT
  • Slotted locknuts are thinner than castle locknuts and have slots along the outside diameter of the nut
  • They are locked into place with a cotter pin.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.80/each

Specifications

Dimensions

  • Height
    1-1/16 in
  • Thread Size
    1-1/4 - 12
  • Width Across Flats
    1-7/8 in

Details

  • Finish Coating
    Uncoated
  • Grade
    Grade 2
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Slotted Lock Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)