Specifications
Dimensions
- For Rope Diameter5/16
Details
- Finish CoatingGalvanized
- MaterialMalleable Iron
- Minimum Clips Required2
- PSC Code4010
- TypeWire Rope U-Bolt Clip
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)