Motion
07846249
3/8" Wire Rope U-Bolt Clip - Malleable Iron, Galvanized
Mi Item #11731683
MFR #07846249
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Wire Rope U-Bolt Clip - Malleable Iron, Galvanized
Mi Item #11731683
MFR #07846249

Mfr description
07846249 07846249 3/8" ROPE MALLEABLE U-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • For Rope Diameter
    3/8

Details

  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Minimum Clips Required
    2
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)