Motion
07846322
1/2" Wire Rope U-Bolt Clip - Malleable Iron, Galvanized
MI ITEM #11731685
MFR #07846322
Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Wire Rope U-Bolt Clip - Malleable Iron, Galvanized
MI ITEM #11731685
MFR #07846322

Mfr description
07846322 07846322 1/2" ROPE MALLEABLE U-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.48/each

Specifications

Dimensions

  • For Rope Diameter
    1/2

Details

  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Minimum Clips Required
    3
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)