Overview
Mfr description
07846363 07846363 9/16"ROPE MALLEABLE U-
Specifications
- Minimum Clips Required3
- MaterialMalleable Iron
- Finish CoatingGalvanized
- For Rope Diameter9/16
- PSC Code4010
- TypeWire Rope U-Bolt Clip
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data