Motion
07846488
3/4" Wire Rope U-Bolt Clip - Malleable Iron, Galvanized
Mi Item #11731688
MFR #07846488
Price$6.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Wire Rope U-Bolt Clip - Malleable Iron, Galvanized
Mi Item #11731688
MFR #07846488

Mfr description
07846488 07846488 3/4" ROPE MALLEABLE U-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.60/each

Specifications

Dimensions

  • For Rope Diameter
    3/4

Details

  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Minimum Clips Required
    4
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)