Motion
07846561
7/8" Wire Rope U-Bolt Clip - Malleable Iron, Galvanized
Mi Item #11731689
MFR #07846561
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Wire Rope U-Bolt Clip - Malleable Iron, Galvanized
Mi Item #11731689
MFR #07846561

Mfr description
07846561 07846561 7/8" ROPE MALLEABLE U-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.73/each

Specifications

Dimensions

  • For Rope Diameter
    7/8

Details

  • Finish Coating
    Galvanized
  • Material
    Malleable Iron
  • Minimum Clips Required
    4
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)