Motion
07847122
3/16" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
Mi Item #11731692
MFR #07847122
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/16" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
Mi Item #11731692
MFR #07847122

Mfr description
07847122 07847122 FOR 3/16" FORGED U-BOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Dimensions

  • For Rope Diameter
    3/16

Details

  • Finish Coating
    Galvanized
  • Material
    Forged Steel
  • Minimum Clips Required
    2
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)