Motion
07847205
5/16" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
MI ITEM #11731694
MFR #07847205
Price$8.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
MI ITEM #11731694
MFR #07847205

Mfr description
07847205 07847205 FOR 5/16" FORGED U-BOL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.05/each

Specifications

Dimensions

  • For Rope Diameter
    5/16

Details

  • Finish Coating
    Galvanized
  • Material
    Forged Steel
  • Minimum Clips Required
    2
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)