Motion
07847320
1/2" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
Mi Item #11731696
MFR #07847320
Price$12.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
Mi Item #11731696
MFR #07847320

Mfr description
07847320 07847320 FOR 1/2" FORGED U-BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.53/each

Specifications

Dimensions

  • For Rope Diameter
    1/2

Details

  • Finish Coating
    Galvanized
  • Material
    Forged Steel
  • Minimum Clips Required
    3
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)