Motion
07847403
5/8" Wire Rope U-Bolt Clip - Forged Carbon Steel, Galvanized
Mi Item #11731697
MFR #07847403
Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Wire Rope U-Bolt Clip - Forged Carbon Steel, Galvanized
Mi Item #11731697
MFR #07847403

Mfr description
07847403 07847403 FOR 5/8" FORGED U-BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.65/each

Specifications

Dimensions

  • For Rope Diameter
    5/8

Details

  • Additional Details
    Thread Length 1-7/16"
  • Finish Coating
    Galvanized
  • Material
    Forged Carbon Steel
  • Minimum Clips Required
    3
  • PSC Code
    4010
  • Specifications
    Type II, Class 1 FF-C-450
  • Type
    Wire Rope U-Bolt Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)