Motion
07847486
3/4" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
MI ITEM #11731698
MFR #07847486
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
MI ITEM #11731698
MFR #07847486

Mfr description
07847486 07847486 FOR 3/4" FORGED U-BOLT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.75/each

Specifications

Dimensions

  • For Rope Diameter
    3/4

Details

  • Finish Coating
    Galvanized
  • Material
    Forged Steel
  • Minimum Clips Required
    4
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)