Motion
07847569
7/8" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
Mi Item #11731699
MFR #07847569
Price$28.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
Mi Item #11731699
MFR #07847569

Mfr description
07847569 07847569 FOR 7/8"ROPE FORGED U-
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.20/each

Specifications

Dimensions

  • For Rope Diameter
    7/8

Details

  • Finish Coating
    Galvanized
  • Material
    Forged Steel
  • Minimum Clips Required
    4
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)