Motion
07847643
1" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
MI ITEM #11731700
MFR #07847643
Price$30.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Wire Rope U-Bolt Clip - Forged Steel, Galvanized
MI ITEM #11731700
MFR #07847643

Mfr description
07847643 07847643 FOR 1" ROPE FORGED U-B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.83/each

Specifications

Dimensions

  • For Rope Diameter
    1

Details

  • Finish Coating
    Galvanized
  • Material
    Forged Steel
  • Minimum Clips Required
    5
  • PSC Code
    4010
  • Type
    Wire Rope U-Bolt Clip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)