1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08028524
1/4" 304/304L Stainless Steel Pipe 90° Elbow FNPT x FNPT Ends, 3,000 psi
Mi Item #
11731753
MFR #
08028524
Price
$30.88
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 08028524
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08028524
1/4" 304/304L Stainless Steel Pipe 90° Elbow FNPT x FNPT Ends, 3,000 psi
Mi Item #
11731753
MFR #
08028524
Mfr description
08028524 08028524 1/4 90DEG 3000PSI 304
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$30
.88
/each
Add to Cart
Specifications
Dimensions
Fitting Size
1/4 in
Details
End Connections
FNPT x FNPT
Material Grade
304/304L
Pressure Rating
3000 psi
Type
90 Deg Elbow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items