1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08028532
3/8" 304/304L Stainless Steel Pipe 90° Elbow FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11731754
MFR #
08028532
List Price
$31.20
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 08028532
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08028532
3/8" 304/304L Stainless Steel Pipe 90° Elbow FNPT x FNPT Ends, 3,000 psi
MI ITEM #
11731754
MFR #
08028532
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$31.20
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
08028532 08028532 3/8 90DEG 304 SS 3000P
Specifications
End Connections
FNPT x FNPT
Fitting Size
3/8 in
Material Grade
304/304L
Pressure Rating
3000 psi
Type
90 Deg Elbow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought