1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08028581
1-1/2" 304/304L Stainless Steel Pipe 90° Elbow FNPT x FNPT Ends, 3,000 psi
Mi Item #
11731757
MFR #
08028581
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 08028581
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08028581
1-1/2" 304/304L Stainless Steel Pipe 90° Elbow FNPT x FNPT Ends, 3,000 psi
Mi Item #
11731757
MFR #
08028581
Mfr description
08028581 08028581 1-1/2 90DEG 3000PSI 30
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Fitting Size
1-1/2 in
Details
End Connections
FNPT x FNPT
Material Grade
304/304L
Pressure Rating
3000 psi
Type
90 Deg Elbow
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items