1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
08028771
3/8" 304/304L Stainless Steel Pipe Tee FNPT x FNPT x FNPT Ends, 3,000 psi
Mi Item #
11731759
MFR #
08028771
Price
$57.25
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 08028771
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
08028771
3/8" 304/304L Stainless Steel Pipe Tee FNPT x FNPT x FNPT Ends, 3,000 psi
Mi Item #
11731759
MFR #
08028771
Mfr description
08028771 08028771 3/8 TEE 3000PSI 304 SS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$57
.25
/each
Add to Cart
Specifications
Dimensions
Fitting Size
3/8 in
Details
End Connections
FNPT x FNPT x FNPT
Material Grade
304/304L
Pressure Rating
3000 psi
Type
Tee
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items